Zoro Homepage

Sound Level Meter

  • Mfr # EM80

  • Zoro # G0474078


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Response Time
Fast, Slow
Frequency Weighting
A
Accuracy
+/-3 dB (30 to 60 dB), +/-2 dB (60 to 120 dB)
Standards
ANSI S1.4 Type 2, IEC651 Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM80
Zoro #
G0474078
UPC #
687152215911
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Manufacturer Warranty Length
1 yr

Details

Item
Sound Level Meter
Includes
Carrying Case
Response Time
Fast, Slow
Frequency Weighting
A
Accuracy
+/-3 dB (30 to 60 dB), +/-2 dB (60 to 120 dB)
Standards
ANSI S1.4 Type 2, IEC651 Type 2
dB Range
30 to 120 dB
Microphone Type
Electret Condenser
Frequency Range
31.5 Hz to 8 kHz
Calibration Certificate
No
Battery Type
(3) AAA
Resolution
0.1 dB
Display
LCD
Operating Temp. Range
-32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
Battery Voltage
1.5V
Number of Batteries Required
3
Batteries Included
Yes
Maximum Sound Level Measurement
120 dB
Sound Level Measurement Accuracy
1.5 dB
Minimum Frequency Measurement
31.5 Hz
Range Type
Auto
Sound Level Measurement Resolution
0.1 dB
Includes Software
Software Included
Maximum Frequency Measurement
8 kHz
Product Type
Sound Level Meter
Minimum Operating Temperature
-32 Degrees F
Digital Display Screen Type
LCD
Maximum Operating Temperature
104 Degrees F
Minimum Sound Level Measurement
30 dB

Description

Sound Level Meter, Includes Carrying Case, Digital Display Screen Type LCD, Frequency Weighting A, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 120 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored Not Applicable, Sound Level Measurement Accuracy 1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface Not Applicable, Includes Software Software Included, Range Type Auto, Product Type Sound Level Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.