Supco
Surge Protection Device, 1 Phase
Mfr # LBK10
Zoro # G6638165
Free Shipping & Returns
$100.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 120/240V AC
- Max. Continuing Operating Voltage 150/300 V AC
- Voltage Protection Rating 600V (L-G, L-N, N-G), 900V (L-L)
- Nominal Discharge Current 10 kA
Explore More Products
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out MJ8-POE-C6A
- CABLE WHOLESALE CableWholesale 51W1-12204 Surge Protectors 51W1-12204
- BELKIN 12-Outlet Pivot-Plug Surge Protectors BP112230-08
- LEVITON SURGE SUPPRESSERS 515R SURGE RECEP IVORY LEV-LOK MT728-I
- CITEL Ac DIN Rail Protector, 120V, 1Ph, 2W+G, 75Ka Imax, Ul1449 Type 1 DS72US-120S/G
- TRIPP LITE Dataline Surge Suppressor, Rj11/45 Two L DTEL2
- TECHNOLOGY TECHNOLOGY 44750 Surge Guard Surge Protector - 30 Amp T6D-44750
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 6V, Screw Terminals B480-06D3
- EATON Surge Protection Device, 1 Phase, 120/240V, Length: 4.72" CVX050-240S
- CITEL Ac DIN Rail Protector, 120/240, Split, 2W+G, 75Ka Imax, Ul1449 Type 1 DS72US-120T/NN
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray TLP825
- Supco Surge Protectors