Zoro Homepage

Tee Fitting, SF9611

  • Mfr # SF9611

  • Zoro # G5460931


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Connection Size
1/4" Female Flare Nuts on Branch, 1/4" Male Flare on Run
Includes
Valve Core
Material
Brass
Features
Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring
Connection Type
Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF9611
Zoro #
G5460931
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" Female Flare Nuts on Branch, 1/4" Male Flare on Run

Details

Item
Brass- Tee
Includes
Valve Core
Material
Brass
Features
Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring
Connection Type
Flare

Description

Tee Fitting,SF9611

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.