Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Alarm, -10 to 80F, 120VAC

  • Mfr # TA-6

  • Zoro # G3369861


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-10 Degrees to 80 Degrees F
Probe Length
15 ft
Cord Length
72 in
Power Source
Plug-In
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-6
Zoro #
G3369861
UPC #
687152034093
Country of Origin
China

Dimensions

Probe Length
15 ft
Cord Length
72 in
Width
3 in
Height
4 7/8 in
Depth
1 5/8 in
Probe Diameter
0.125 in
Cable Length
6 ft

Details

Item
Temperature Alarm
Temp. Range
-10 Degrees to 80 Degrees F
Power Source
Plug-In
Indication
Audible and Visual
Includes
Power Adapter, Sensor Wire and Instructions
Features
Cord Length May Be Extended Up to 200 ft Using Additional Wire, Dual Set Points
Time Delay
Up to 1 hr
Contact Rating
5 A at 120V AC
Alarm Setting
Activate on Temp Rise or Fall
Probe Material
PFA Coated Stainless Steel
Output Contact Default
NO
Accuracy
+/-5 Degrees F
Adjustable
Adjustable
Voltage
120 V AC
Alarm Temperature Range
-10 Degrees to 80 Degrees F
Audible Alarm Volume
90 dB
Number of Set Points
Dual Point
Power Source Details
120V AC
Product Type
General Purpose Temperature Alarm
Scale
Fahrenheit
Remote Alarm Connections
Screw Type Dry Contacts (120V AC, 5 A)
Compatible Probe Extension
200 ft
Probe Construction
Encapsulated Sensor with 15 ft Cord
Probe Built
1/8 in x 15 ft PFA Coated Stainless Steel Probe
Probe and Sensor
Thermistor Encapsulated Sensor with 15 ft Cord, Max. 200 ft Extension, with Screw Type Dry Contacts (120V AC, 5 A)
Application
Cold Storage Facilities, Computer Rooms, Convenience Stores, Florists, Food Markets, Greenhouses, Laboratories, Pharmaceutical Storage Facilities, Refrigerated Transport, Restaurants
Alarm Style
Audible
Includes Batteries
No
Sensor Type
Thermistor

Description

Temperature Alarm, -10 Degrees to 80 Degrees F, Alarm Style Audible, Adjustable Adjustable, Number of Set Points Dual Point, Plug-In, NO/NC, Audible Alarm Volume 90 dB, Cable Length 6 ft, Mounting Location Surface Mount, 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.