Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Alarm, 35 hr. Battery

  • Mfr # THA2U

  • Zoro # G3707825


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Sensor Cable
Features
Adjustable Alarm, Direct USB Connection, Remote Sensor Extends upto 300 ft, User Selectable Calibration for Temperature and Humidity
Accuracy
+/-2%
Temp. Range (F)
-40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THA2U
Zoro #
G3707825
UPC #
687152236480
Country of Origin
China

Dimensions

Height (In.)
4 in
Depth (In.)
3 in
Width (In.)
7 in
Manufacturers Warranty Length
1 yr
Battery Size
9V
Overall Height
5 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 5/8 in
Overall Width
4 1/2 in

Details

Item
Temperature Alarm
Interface
USB
Includes
Sensor Cable
Features
Adjustable Alarm, Direct USB Connection, Remote Sensor Extends upto 300 ft, User Selectable Calibration for Temperature and Humidity
Accuracy
+/-2%
Temp. Range (F)
-40 Degrees to 140 Degrees F
Sample Point Storage
8150
Software Required
Yes
Alarm
yes
Time Intervals
Adjustable
Digital Readout
yes
Compatible With
Windows XP, Vista, Windows 7, Windows 10
Special Features
Logging, USB Connection
Frequency Range (Hz)
50 to 60
AC Adapter
Yes
Type
Humidity, Temperature
Battery Life
35 hr
Remote Probe
Yes
Relative Humidity Range
0% to 90%
Calibration Certificate
No
Waterproof
No
Maximum Relative Humidity Measured
90 %
Calibration Certificate Type
Not Certified
Resistance Properties
Impact Resistant
Power Source
AC Adapter, Battery, DC Adapter
Minimum Sampling Rate
1 sec
Accuracy Degrees F
+/-2.0 Degrees
Maximum Sampling Rate
9 hr
Number of Probes Included
1
Battery Chemistry
Alkaline
Battery Voltage
9V
Maximum Operating Temperature Degrees F
140 Degrees F
For Phase
Single
Maximum Dew Point Measured
140 Degrees F
Number of Records Stored
8,150
Maximum Temperature Measured Degrees C
60 Degrees C
Batteries Included
No
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees F
140 Degrees F
Minimum Dew Point Measured
-40 Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Compatible Operating Systems
Windows 10
Minimum Temperature Measured Degrees C
-40 Degrees C
Accuracy Degrees C
+/-1.0 Degrees
Minimum Operating Temperature Degrees F
-40 Degrees F
Parameters Measured
Dew Point, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Battery Run Time
35 hr
Software Options
Software Included
Minimum Relative Humidity Measured
0 %

Description

Temperature Alarm, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 140 Degrees F, Minimum Dew Point Measured -40 Degrees F, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.