Zoro Homepage

Temperature Alarm

  • Mfr # TA33

  • Zoro # G0558656


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Mounting Holes
2
Display Units
Degrees C, Degrees F
Minimum Operating Temperature
-10 Degrees F
Housing Material
Polyethylene
Sensor Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA33
Zoro #
G0558656
UPC #
-
Country of Origin
China

Dimensions

Sensor Cable Length
6 ft
Manufacturers Warranty Length
1 yr
Overall Width
1 3/8 in
Probe Length
6 ft
Overall Length
3 1/4 in
Overall Height
4 3/4 in

Details

Item
Temperature Sensor
Number of Mounting Holes
2
Display Units
Degrees C, Degrees F
Minimum Operating Temperature
-10 Degrees F
Housing Material
Polyethylene
Power Type
Battery/Electrical
Includes Power Supply
Power Supply Included
Features
90 dB Audible Alarm, Adjustable Alarm Temperature Ranges, Alarm Switch for 'No Delay' or 1 Hour Delay, Built-In Terminals for Remote Alarm or Telephone Dialer Connection
Standards
CE Certified
For Use With Building Automation Systems
Not Building Automation System Compatible
Temperature Accuracy
+/-2.00 Degrees F
Maximum Operating Temperature
130 Degrees F
Compensated Temperature Range
-40 Degrees F to 160 Degrees F
Electrical Connection Type
Screw Terminals
Display Type
Digital
Housing Color
White
Power Required
120V AC
Sensing Element Type
Thermistor
Application
Computer Centers, Food Markets, Greenhouses, Laboratories, Pharmaceutical Storage Facilities, Refrigerated Transport, Restaurants, Supermarkets, Temperature Monitoring
Humidity Accuracy
96% of Full Scale
Maximum Sensing Temperature
160 Degrees F
Measurement Type
Single
Power Source
120V AC
Minimum Sensing Temperature
-40 Degrees F

Description

Temperature Sensor, Display Type Digital, Sensing Element Type Thermistor, Mounting Location Wall Mount, Output Not Applicable, Housing Material Polyethylene, Housing Color White, Probe Length 6 ft, Temperature Accuracy +/-2.00 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 160 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Not Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.