Zoro Homepage

Temperature Limit Controller

  • Mfr # AT012

  • Zoro # G621915070


product price: $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT012
Zoro #
G621915070
UPC #
687152010141
Country of Origin
Mexico

Description

Thermostat, Application Fan Control, Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 170 Degrees F, Switch Opening Temperature 135 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature 175 Degrees F, Minimum Control Temperature 135 Degrees F, Mounting Base Length 1/4 in, Mounting Base Width 3/8 in, Product Type Thermostat, Temperature Differential 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.