Temperature Limit Controller
Mfr # L180-40
Zoro # G121915976
product price: $5.89
/eaSold in multiples of 2 for $11.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L180-40
Zoro #
G121915976
UPC #
687152020584
Country of Origin
Mexico
Description
Thermostat, Application Fan Control, Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, Switch Opening Temperature 180 Degrees F, Input Voltage 120V AC, 240V AC, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Thermostat, Temperature Differential 40 Degrees , Mounting Hole Center to Center Distance 1 3/4 in, Overall Depth 2 in, Overall Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.