Zoro Homepage

Thermal Cutoff, 333 deg. F, PK5

  • Mfr # STC4333

  • Zoro # G9889918


product price: $10.09
/pk 5, $2.02/ea

Key Features

Fits Brand
SUPCO
Input Voltage
120V AC, 24V DC, 250V AC
Product Type
Temperature Switch
Maximum Operating Temperature
333 Degrees F
Electrical Rating
10 A @ 250V AC, 15 A @ 120V AC, 5 A @ 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC4333
Zoro #
G9889918
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
SUPCO
Item
Temperature Switch
Input Voltage
120V AC, 24V DC, 250V AC
Product Type
Temperature Switch
Maximum Operating Temperature
333 Degrees F
Electrical Rating
10 A @ 250V AC, 15 A @ 120V AC, 5 A @ 24V DC

Description

Temperature Switch, Electrical Rating 10 A @ 250V AC, 15 A @ 120V AC, 5 A @ 24V DC, Input Voltage 120V AC, 24V DC, 250V AC, Maximum Operating Temperature 333 Degrees F, Product Type Temperature Switch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.