Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 100 to 140, 2-51/64in.D, SPST

  • Mfr # SHL505

  • Zoro # G9973171


product price: $14.49
/ea

Key Features

Temp. Range (F)
100 to 140
Switch Type
SPST
Depth (In.)
2 51/64 in
Width (In.)
1 7/8 in
Switch Closes @ (F)
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL505
Zoro #
G9973171
UPC #
687152151202
Country of Origin
Mexico

Dimensions

Depth (In.)
2 51/64 in
Width (In.)
1 7/8 in
Element Insertion Length (In.)
1 7/8 in
Insertion Length
1 7/8 in
Overall Depth
2 3/4 in
Overall Width
1 7/8 in
Overall Height
2 3/4 in

Details

Item
Plenum Thermostat
Temp. Range (F)
100 to 140
Switch Type
SPST
Switch Closes @ (F)
100 Degrees F
Switch Opens @ (F)
140 Degrees F
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Inductive Amps @ 240V
1.5 A
Inductive Amps @ 120V
3 A
Differential
40
Switch Action
Open on Rise
Reset Type
Automatic Reset
Switch Opening Temperature
140 Degrees F
Maximum Control Temperature
140 Degrees F
Application
Limit Control
Series
SHL
Switch Closing Temperature
100 Degrees F
Minimum Control Temperature
100 Degrees F
Standards
UL Listed
Product Type
Plenum Thermostat
Input Voltage
120V AC, 240V AC
Resistive Amps @ 120V AC
15 A
Mounting
Board Mount
Resistive Amps @ 240V AC
10 A
Contact Form
SPST

Description

Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 140 Degrees F, Switch Closing Temperature 100 Degrees F, Maximum Control Temperature 140 Degrees F, Minimum Control Temperature 100 Degrees F, Insertion Length 1 7/8 in, Input Voltage 120V AC, 240V AC, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.