Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 110 to 1130, 2-51/64in.D, SPST

  • Mfr # SHL523

  • Zoro # G9973187


product price: $14.29
/ea

Key Features

Temp. Range (F)
110 to 130
Switch Type
SPST
Depth (In.)
2 51/64 in
Width (In.)
1 7/8 in
Switch Closes @ (F)
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL523
Zoro #
G9973187
UPC #
687152219674
Country of Origin
Mexico

Dimensions

Depth (In.)
2 51/64 in
Width (In.)
1 7/8 in
Element Insertion Length (In.)
7 in
Overall Height
2 3/4 in
Overall Width
1 7/8 in
Overall Depth
2 3/4 in
Insertion Length
7 in

Details

Item
Plenum Thermostat
Temp. Range (F)
110 to 130
Switch Type
SPST
Switch Closes @ (F)
110 Degrees F
Switch Opens @ (F)
130 Degrees F
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Differential
20
Inductive Amps @ 240V
1.5 A
Inductive Amps @ 120V
3 A
Switch Action
Open on Rise
Resistive Amps @ 240V AC
10 A
Switch Closing Temperature
110 Degrees F
Mounting
Board Mount
Standards
UL Listed
Series
SHL
Maximum Control Temperature
130 Degrees F
Resistive Amps @ 120V AC
15 A
Switch Opening Temperature
130 Degrees F
Product Type
Plenum Thermostat
Input Voltage
120V AC, 240V AC
Minimum Control Temperature
110 Degrees F
Application
Limit Control
Contact Form
SPST
Reset Type
Automatic Reset

Description

Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 130 Degrees F, Switch Closing Temperature 110 Degrees F, Maximum Control Temperature 130 Degrees F, Minimum Control Temperature 110 Degrees F, Insertion Length 7 in, Input Voltage 120V AC, 240V AC, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.