Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 140 to 160, 2-51/64in.D, SPST

  • Mfr # SHL522

  • Zoro # G9973101


product price: $17.69
/ea

Key Features

Temp. Range (F)
140 to 160
Switch Type
SPST
Depth (In.)
2 51/64 in
Width (In.)
1 7/8 in
Switch Closes @ (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL522
Zoro #
G9973101
UPC #
687152219667
Country of Origin
Mexico

Dimensions

Depth (In.)
2 51/64 in
Width (In.)
1 7/8 in
Element Insertion Length (In.)
7 in
Overall Width
1 7/8 in
Overall Height
2 3/4 in
Overall Depth
2 3/4 in
Insertion Length
7 in

Details

Item
Plenum Thermostat
Temp. Range (F)
140 to 160
Switch Type
SPST
Switch Closes @ (F)
140 Degrees F
Switch Opens @ (F)
160 Degrees F
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Differential
20
Inductive Amps @ 240V
1.5 A
Inductive Amps @ 120V
3 A
Switch Action
Open on Rise
Series
SHL
Standards
UL Listed
Application
Limit Control
Switch Opening Temperature
160 Degrees F
Contact Form
SPST
Input Voltage
120V AC, 240V AC
Maximum Control Temperature
160 Degrees F
Resistive Amps @ 120V AC
15 A
Product Type
Plenum Thermostat
Mounting
Board Mount
Minimum Control Temperature
140 Degrees F
Resistive Amps @ 240V AC
10 A
Reset Type
Automatic Reset
Switch Closing Temperature
140 Degrees F

Description

Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 160 Degrees F, Switch Closing Temperature 140 Degrees F, Maximum Control Temperature 160 Degrees F, Minimum Control Temperature 140 Degrees F, Insertion Length 7 in, Input Voltage 120V AC, 240V AC, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.