Zoro Homepage

Thermostat Guard, Polycarbonate, Clear

  • Mfr # BTG-LBP

  • Zoro # G916518382


product price: $50.25
/ea

Key Features

Material
Polycarbonate
Thermostat Guard Cover Color
Clear
Outside Width
6 in
Includes
(2) Keys, Anchors, Mounting Screws, Ring Base
Outside Height
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTG-LBP
Zoro #
G916518382
UPC #
857018005868
Country of Origin
China

Dimensions

Outside Width
6 in
Outside Height
9 3/4 in
Outside HxWxD
9.75 in H x 6 in W x 2.75 in D
Inside Depth
2 1/4 in
Inside Width
4 3/4 in
Outside Depth
2 3/4 in
Inside HxWxD
4 3/4 in H x 4 3/4 in W x 2 1/4 in D
Inside Height
4 3/4 in

Details

Material
Polycarbonate
Thermostat Guard Cover Color
Clear
Item
Thermostat Guard
Includes
(2) Keys, Anchors, Mounting Screws, Ring Base
Cover Type
Snap-On
Guard Construction
Single Wall
Base Type
Ring Base
Shape
Rectangle
Number of Keys
2

Description

Thermostat Guard, Base Type Ring Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 2 1/4 in, Inside Height 4 3/4 in, Inside Width 4 3/4 in, Material Polycarbonate, Outside Depth 2 3/4 in, Outside Height 9 3/4 in, Outside Width 6 in, Thermostat Guard Cover Color Clear, Includes (2) Keys, Anchors, Mounting Screws, Ring Base, Number of Keys 2, Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.