Zoro Homepage

Thermostat, Limit & Plenum, Range 170-130F

  • Mfr # SHL513

  • Zoro # G0995461


product price: $14.99
/ea

Key Features

Type
Fixed Temp, Auto Reset Plenum Mount
Switch Type
SPST
Width (In.)
1 7/8 in
Height (In.)
2 7/8 in
Switch Closes @ (F)
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL513
Zoro #
G0995461
UPC #
687152151288
Country of Origin
Mexico

Dimensions

Width (In.)
1 7/8 in
Height (In.)
2 7/8 in
Element Insertion Length (In.)
3 1/8 in
Overall Width
1 7/8 in
Insertion Length
3 1/8 in
Overall Height
3 in

Details

Item
Plenum Thermostat
Type
Fixed Temp, Auto Reset Plenum Mount
Switch Type
SPST
Switch Closes @ (F)
130 Degrees F
Switch Opens @ (F)
170 Degrees F
Voltage Range
120/240/480
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Element Type
Insertion
Circuit #1 Switch Opens @ (F)
170 Degrees F
Differential
40 Degrees F
Inductive Amps @ 120V
3 A
Circuit #1 Switch Closes @ (F)
130 Degrees F
Inductive Amps @ 240V
1.5 A
Switch Action
Open on Rise
Product Type
Plenum Thermostat
Contact Form
SPST
Series
SHL
Application
Limit Control
Resistive Amps @ 240V AC
10 A
Switch Closing Temperature
130 Degrees F
Reset Type
Automatic Reset
Input Voltage
120V AC, 240V AC
Mounting
Board Mount
Resistive Amps @ 120V AC
15 A
Standards
UL Listed
Switch Opening Temperature
170 Degrees F

Description

Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 170 Degrees F, Switch Closing Temperature 130 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Height 3 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Element Type Insertion, Resistive Amps @ 120V AC 15 A, Resistive Amps @ 240V AC 10 A, Inductive Amps @ 120V 3 A, Inductive Amps @ 240V 1.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.