Zoro Homepage

Thermostat, Limit & Plenum, Range 190-170F

  • Mfr # SHL508

  • Zoro # G0986571


product price: $14.59
/ea

Key Features

Type
Fixed Temp, Auto Reset Plenum Mount
Switch Type
SPST
Width (In.)
1 7/8 in
Height (In.)
2 7/8 in
Switch Closes @ (F)
170 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL508
Zoro #
G0986571
UPC #
687152151233
Country of Origin
Mexico

Dimensions

Width (In.)
1 7/8 in
Height (In.)
2 7/8 in
Element Insertion Length (In.)
3 1/8 in
Insertion Length
3 1/8 in
Overall Width
1 7/8 in
Overall Height
2 3/4 in

Details

Item
Plenum Thermostat
Type
Fixed Temp, Auto Reset Plenum Mount
Switch Type
SPST
Switch Closes @ (F)
170 Degrees F
Switch Opens @ (F)
190 Degrees F
Voltage Range
120/240/480
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Element Type
Insertion
Inductive Amps @ 120V
3 A
Inductive Amps @ 240V
1.5 A
Differential
20 Degrees F
Circuit #1 Switch Opens @ (F)
190 Degrees F
Switch Action
Open on Rise
Circuit #1 Switch Closes @ (F)
170 Degrees F
Resistive Amps @ 120V AC
15 A
Contact Form
SPST
Series
SHL
Switch Opening Temperature
190 Degrees F
Standards
UL Listed
Application
Limit Control
Input Voltage
120V AC, 240V AC
Mounting
Board Mount
Product Type
Plenum Thermostat
Switch Closing Temperature
170 Degrees F
Reset Type
Automatic Reset
Resistive Amps @ 240V AC
10 A

Description

Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 190 Degrees F, Switch Closing Temperature 170 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Element Type Insertion, Resistive Amps @ 120V AC 15 A, Resistive Amps @ 240V AC 10 A, Inductive Amps @ 120V 3 A, Inductive Amps @ 240V 1.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.