Zoro Homepage

Thermostat, Limit & Plenum, Range 240-200F

  • Mfr # SHL504

  • Zoro # G3059691


product price: $21.19
/ea

Key Features

Type
Fixed Temp, Auto Reset Plenum Mount
Switch Type
SPST
Width (In.)
1 7/8 in
Height (In.)
2 7/8 in
Switch Closes @ (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL504
Zoro #
G3059691
UPC #
687152151196
Country of Origin
Mexico

Dimensions

Width (In.)
1 7/8 in
Height (In.)
2 7/8 in
Element Insertion Length (In.)
3 1/8 in
Overall Width
1 7/8 in
Overall Height
2 3/4 in
Insertion Length
3 1/8 in

Details

Item
Limit Thermostat
Type
Fixed Temp, Auto Reset Plenum Mount
Switch Type
SPST
Switch Closes @ (F)
200 Degrees F
Switch Opens @ (F)
240 Degrees F
Voltage Range
120/240/480
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Element Type
Insertion
Switch Action
Open on Rise
Circuit #1 Switch Opens @ (F)
240 Degrees F
Inductive Amps @ 240V
1.5 A
Differential
40 Degrees F
Inductive Amps @ 120V
3 A
Circuit #1 Switch Closes @ (F)
200 Degrees F
Contact Form
SPST
Mounting
Board Mount
Application
Limit Control
Input Voltage
120V AC, 240V AC
Product Type
Limit Thermostat
Switch Closing Temperature
200 Degrees F
Series
SHL
Standards
UL Listed
Resistive Amps @ 120V AC
15 A
Reset Type
Automatic Reset
Switch Opening Temperature
240 Degrees F
Resistive Amps @ 240V AC
10 A

Description

Limit Thermostat, Product Type Limit Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 240 Degrees F, Switch Closing Temperature 200 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Element Type Insertion, Resistive Amps @ 120V AC 15 A, Resistive Amps @ 240V AC 10 A, Inductive Amps @ 120V 3 A, Inductive Amps @ 240V 1.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.