Shop SUPCO
See all product information
Create Account
Welding Umbrella, 42 in H
- Mfr # MUKIT - FR
- Zoro # G116608036
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Rib Material
Fiberglass
Overall Height
42 in
Maximum Temperature
150 Degrees F
Protective Material Color
Orange
Includes
Adjustable Magnetic Base, Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUKIT - FR
- Zoro #
- G116608036
- UPC #
- 687152292028
- Country of Origin
- China
Dimensions
- Overall Height
- 42 in
- Umbrella Diameter
- 60 in
Details
- Item
- Welding Umbrella
- Rib Material
- Fiberglass
- Maximum Temperature
- 150 Degrees F
- Protective Material Color
- Orange
- Includes
- Adjustable Magnetic Base, Lanyard
- Standards
- NFPA 701
- Resistance Properties
- Flame Retardant
- Pole Material
- Metal
Description
Welding Umbrella, Maximum Temperature 150 Degrees F, Umbrella Diameter 60 in, Overall Height 42 in, Protective Material Color Orange, Resistance Properties Flame Retardant, Standards NFPA 701, Includes Adjustable Magnetic Base, Lanyard, Pole Material Metal, Rib Material Fiberglass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.