Shop SUPER GLUE

Construction Adhesive, Total Tech Series, 4.2 fl oz, Tube

  • Mfr # 11711014
  • Zoro # G111935113

product price: 
$
6.69
/ea
Sold in multiples of 12 for $80.28

Key Features

Container Size
4 fl oz
Container Type
Tube
Materials Bonded
Aluminum, Brass, Fiberglass, Stone, Plastic, Steel, Wood
Chemical Base
3-(Trimethoxysilyl)Propylamine; Bis (2,2,6,6-Tetramethyl-4-Piperidyl) Sebacate; Calcium Carbonate; Calcium Carbonate (Limestone); Titanium Dioxide
Maximum Performance Temperature
194 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11711014
Zoro #
G111935113
UPC #
073754110035
Country of Origin
Spain
Item
Construction Adhesive
Container Type
Tube
Materials Bonded
Aluminum, Brass, Fiberglass, Stone, Plastic, Steel, Wood
Chemical Base
3-(Trimethoxysilyl)Propylamine; Bis (2,2,6,6-Tetramethyl-4-Piperidyl) Sebacate; Calcium Carbonate; Calcium Carbonate (Limestone); Titanium Dioxide
Maximum Performance Temperature
194 Degrees F
Specific Gravity
1.058
Shear Strength
430 psi
Tensile Strength
430 psi
Gap Fill
0.2 in
Standards
ASTM C557 and ASTM C920
Low Odor
Yes
Minimum Application Temperature
41 Degrees F
Interior/Exterior
Interior/Exterior
Water Resistance
Waterproof
Solvent-Free
Yes
Working Time
1 hr
Maximum Application Temperature
95 Degrees F
Primary Applications
Metals, Plastics
VOC Content Weight Percentage
Less Than3%
Finishing Features
Paintable
Non-Sagging
Yes
Minimum Viscosity
100 cps
Application Method
Dispensing Tube
Full Cure Time
12 hr
Series
Total Tech
Features
Flexible
Maximum Viscosity
15,000 cps
Minimum Performance Temperature
-40 Degrees F
Adhesive Color
White
VOC Content Weight
28.1 g/L
Functional Cure
1 hr
Tensile Strength - Maximum
430 psi
Cure Method
Moisture
Coverage
0.1 sqft per oz
Product Type
Construction Adhesive
Includes Applicator
No Applicator Included
For Marine Applications
Not Specified Marine Grade
Resistance Properties
Waterproof
Color
White
Primary Application
General Purpose Bonding & Repair
Flammability
Nonflammable
For Gap Fill
For Gap Fill
Wire Color
White

Dimensions

Container Size
4 fl oz
Fits Chest Size
Flexible

Description

Construction Adhesive, Adhesive Color White, Application Method Dispensing Tube, Chemical Base 3-(Trimethoxysilyl)Propylamine; Bis (2,2,6,6-Tetramethyl-4-Piperidyl) Sebacate; Calcium Carbonate; Calcium Carbonate (Limestone); Titanium Dioxide, Container Size 4.2 fl oz, Container Type Tube, Features Flexible, Strong, Finishing Features Paintable, Gap Fill 0.2 in, Interior/Exterior Interior/Exterior, Working Time 1 hr, VOC Content Weight Percentage less than 3 Percent, Water Resistance Waterproof

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.