Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, Total Tech Series, White, 9.8 oz, Cartridge

  • Mfr # 11711001

  • Zoro # G104105103


product price: $10.49
/ea

Key Features

Type
Multi-Purpose
Color
White
Container Size
9.8 oz
Container Type
Cartridge
Materials Bonded
Aluminum, Asphalt, Brick, Ceramic, Concrete, Cork, Drywall, Fiberglass, Foam, Glass, Granite, Laminate, Marble, Masonry, Metal, Plaster, Plastic, Porcelain, PVC, Rubber, Stucco, Styrofoam, Tile, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11711001
Zoro #
G104105103
UPC #
073754110011
Country of Origin
Spain

Dimensions

Container Size
9.8 oz
Size
9.8 fl oz
Container Size - Adhesives
9.8 fl oz

Details

Item
Epoxy Adhesive
Type
Multi-Purpose
Color
White
Container Type
Cartridge
Materials Bonded
Aluminum, Asphalt, Brick, Ceramic, Concrete, Cork, Drywall, Fiberglass, Foam, Glass, Granite, Laminate, Marble, Masonry, Metal, Plaster, Plastic, Porcelain, PVC, Rubber, Stucco, Styrofoam, Tile, Wood
Begins to Harden
1 hr
Chemical Base
Calcium Carbonate
Application Temp. Range
41 Degrees to 95 Degrees F
Characteristics
Flexible, Indoor and Outdoor, Paintable, Strong
Full Cure Time - Adhesives
12 hr
Application Family
Bathroom and Kitchen, General Purpose
Specific Gravity
1.058
Functional Cure
12 hr
Tensile Strength
430 psi
Work Life
1 yr
Viscosity
15,000 cps; 400 to 800 cps; 100 to 450 cps
Adhesive Color
White
Standards
ACGIH, EU CLP, IARC, NTP, OSHA, SARA TITLE III
Interior/Exterior
Interior/Exterior
Features
Flexible, Strong
VOC Content Weight Percentage
3%
Minimum Application Temperature
41 Degrees F
Maximum Application Temperature
95 Degrees F
Water Resistance
Waterproof
Working Time
1 hr
Low Odor
Yes
Maximum Viscosity
15,000 cps
Primary Applications
General Purpose
Maximum Performance Temperature
194 Degrees F
Minimum Performance Temperature
-40 Degrees F
Gap Fill
0.2 in
Series
Total Tech
Application Method
Caulking Gun
Non-Sagging
Yes
Solvent-Free
Yes
Finishing Features
Paintable
Shear Strength
430 psi
Full Cure Time
12 hr
Minimum Viscosity
15,000 cps
VOC Content Weight
28.1 g/L
Full Cure
12 hr
Container Type - Adhesives
Cartridge
Begins to Harden - Adhesives
1 hr

Description

Construction Adhesive, Adhesive Color White, Application Method Caulking Gun, Chemical Base Calcium Carbonate, Container Size 9.8 fl oz, Container Type Cartridge, Features Flexible, Strong, Finishing Features Paintable, Gap Fill 0.2 in, Interior/Exterior Interior/Exterior, Working Time 1 hr, VOC Content Weight Percentage 3 Percent, Water Resistance Waterproof, VOC Content Weight 28.1 g/L, Standards ACGIH, EU CLP, IARC, NTP, OSHA, SARA TITLE III, Low Odor Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.