Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Super Glue Epoxy Adhesive, Clear, 0.625 oz, Dual-Cartridge T-FA12

Epoxy Adhesive, Clear, 0.625 oz, Dual-Cartridge (Discontinued)

  • Mfr # T-FA12
  • Zoro # G0700926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-FA12
Zoro #
G0700926
UPC #
073754190501
Country of Origin
United States

Dimensions

Container Size
0.625 oz
Container Size and Type
0.625 fl oz Tube
Container Size Range
Up to 8 fl oz
Container Size - Adhesives
18.4 mL

Details

Item
Epoxy Adhesive
Type
Fix All
Application
Repair Tears and Fill Cracks/Holes
Color
Clear
Container Type
Dual-Cartridge
Materials Bonded
Brick, Canvas, Concrete, Fabric, Wood
Begins to Harden
10 min
Chemical Base
Solvent Base
Application Temp. Range
-20 Degrees to 150 Degrees F
Adhesive Color
Clear
Substrates
Metal, Plastics, Ceramics, Wood, Glass, Rubber, Fabrics, Brick, Leather, Canvas, Concrete, China, Vinyl, Porous Materials, Non-Porous Materials
VOC Content
541g/L
Characteristics
Single Component Adhesive, Remains Flexible, Glues, Seals And Repairs
Specific Gravity
0.894
Bonding Range
40 to 100
Temp. Range
-20 Degrees to 150 Degrees F
Tensile Strength
1000 psi
Shear Strength
1,000 psi
Viscosity
paste
Curing Time
24 hr.
Application Family
General Purpose
Full Cure
24 hr
Working Time Range
1 minute to 20 min
VOC Content Weight
541 g/L
Secondary Compatible Materials
Concrete and Masonry, Fabric and Foam, Wood
VOC Content Range
10 g/L and Over
Primary Application
For General Purpose
Clamp Time
3 hr
Low Odor
No
Maximum Performance Temperature
150 Degrees F
Maximum Application Temperature
150 Degrees F
Primary Applications
General Purpose
Gap Fill (Yes/No)
No
Water Resistance Level
Water-Resistant
Minimum Performance Temperature
-20 Degrees F
Water Resistance
Water-Resistant
Features
Flexible
Full Cure Time
24 hr
Brand & Series
SUPER GLUE
Working Time
10 min
Application Method
Applicator Tip
Minimum Application Temperature
-20 Degrees F
Container Type - Adhesives
Tube

Description

Glue, Adhesive Color Clear, Application Method Applicator Tip, Clamp Time 3 hr, Container Size 0.625 fl oz, Container Type Tube, Features Flexible, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Low Odor No, Materials Bonded Brick, Canvas, Concrete, Fabric, Wood, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, Primary Applications General Purpose, Shear Strength 1,000 psi, Standards -, VOC Content Weight 541 g/L, Water Resistance Water-Resistant

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.