Instant Adhesive, Original Series, Clear, 0.07 oz, Tube 4 PK

  • Mfr # SGH24J-48

  • Zoro # G3056532


product price: $4.19
/pk 4, $1.05/ea

Key Features

Consistency
Thin Liquid
Application
For Well-Ventilated Area
Materials Bonded
Ceramic, Metal, Plastic, Rubber, Wood
Container Size
0.07 oz
Container Type - Adhesives
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGH24J-48
Zoro #
G3056532
UPC #
073754151861
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
0.07 oz
Size
2g
Container Size - Adhesives
2 g

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
For Well-Ventilated Area
Materials Bonded
Ceramic, Metal, Plastic, Rubber, Wood
Container Type - Adhesives
Tube
Container Type
Tube
Working Time
10 sec
Begins to Harden
10 to 30 sec
Color
Clear
VOC Content Weight
20 g/L
Series
Original
Standards
MIL-A-46050C Type II Class 1
Temp. Range
-65 Degrees to 180 Degrees
Characteristics
Forms Strong Bonds In Tight Joints Between Clean Breaks Or Smooth Surfaces, Instant Bond And Quick Set, Use With Non-Porous Application Parts
Specific Gravity
1.06
Chemical Type
Ethyl Cyanoacrylate
Tensile Strength
2,500 psi
Full Cure
24 hr
Gap Fill
0.004 in
Adhesive Color
Clear
Viscosity
40 cPs
Adheres To
Aluminum, Ceramic, China, Metal, Most Plastics, Pottery, Rubber, Wood
VOC Content
20g/L
Functional Cure
Not Specified
Electrically Insulating
No
Interior/Exterior
Interior/Exterior
Maximum Performance Temperature
180 Degrees F
Minimum Viscosity
25 cps
VOC Content Weight Percentage
2 %
Water Resistance
Not Water-Resistant
Maximum Viscosity
50 cP
Full Cure Time
24 hr
Impact Resistant
No
Low Odor
No
Features
Forms Strong Bonds In Tight Joints Between Clean Breaks or Smooth Surfaces, Use with Non-Porous Application Parts
Primary Applications
General Purpose
Maximum Application Temperature
180 Degrees F
Built-in Dispenser Type
Precision Tip
Cure Method
Humidity
Minimum Application Temperature
-65 Degrees F
Begins to Harden - Adhesives
10 to 30 sec
Viscosity - Adhesives
40 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.07 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 50 cP, Minimum Viscosity 25 cps, Series Original, Built-in Dispenser Type Precision Tip, Features Forms Strong Bonds In Tight Joints Between Clean Breaks or Smooth Surfaces, Use with Non-Porous Application Parts, Materials Bonded Ceramic, Metal, Plastic, Rubber, Wood, Primary Applications General Purpose, Standards MIL-A-46050C Type II Class 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.