Zoro Homepage

Epoxy Adhesive, Zapit Series, Gray, 0.14 oz, Dual-Cartridge

  • Mfr # 90002

  • Zoro # G3380288


product price: $8.19
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Acrylic, Aluminum, Cardboard, Ceramic, Concrete, Cork, Glass, Wood, Leather, Metal, Plastic, Porcelain, Rubber
Container Size
0.14 oz
Container Type - Adhesives
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90002
Zoro #
G3380288
UPC #
073754900025
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
0.14 oz
Size
4g
Container Size - Adhesives
4 g

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.14 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 220 cps, Minimum Viscosity 180 cps, Series Zapit, Built-in Dispenser Type Precision Tip, Features Gap Filling, Odorless, Paintable, Sandable, Materials Bonded Acrylic, Aluminum, Cardboard, Ceramic, Concrete, Cork, Glass, Wood, Leather, Metal, Plastic, Porcelain, Rubber, Primary Applications General Purpose, Electrically Insulating No, Functional Cure 10 sec

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.