1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 80W SAE

  • Mfr # 56101

  • Zoro # G2272317


product price: $290.49
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Jug
Container Style
Bottle
ISO Viscosity Grade
100
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56101
Zoro #
G2272317
UPC #
082353561018
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Jug
Container Style
Bottle
ISO Viscosity Grade
100
NSF Rating
H1
Base Oil
Silicone
SAE Grade
80W
Min. Operating Temp.
-58 Degrees F
Series
Silicone Oil
Pour Point
-67 Degrees F
Application
Flow Control, Instruments, Motion Control Technologies, Temperature Control
Flash Point
572 Degrees F
Color
Clear
Standards
Meets Former USDA H1 Guidelines, NSF H1
Lubricant NSF Rating
H1 Food Grade
Max. Operating Temp.
392 Degrees F
Specific Gravity
0.965
Base
Silicone
Zinc-Free
Yes
SAE Viscosity Grade
80W
Environmentally Acceptable Lubricant
No
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-58 Degrees F

Description

Silicone Oil,ISO 100,1 gal,Jug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.