1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE

  • Mfr # 52040

  • Zoro # G5124962


product price: $143.49
/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Container Style
Bottle
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52040
Zoro #
G5124962
UPC #
082353520404
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Oil
Container Type
Jug
Container Style
Bottle
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
80W
Min. Operating Temp.
-40 Degrees F
Series
Synthetic Lightweight Oil
Timken OK Load
25 lb
Application
Air Line Lubricators, Bearings, Cables, Chains, Compressor, Grinder Arbor Bearings, High Speed Spindles, Horizontal Slideways, Hydraulic, Jig Bores and Tracer Mechanisms, Laboratory Equipment, Lathes, Light and Heavy-Duty Vacuum Pumps, Motors, Other Light Viscosity Oil Applications, Pumps, Ring Oiled Bearings, Sensitive Instruments, Textile Spindles, Thermal-Heat Transfer, Wick Feeds
Base
Synthetic
Pour Point
-87 Degrees F
Flash Point
450 Degrees F
Color
Clear
Viscosity Index
153
Standards
Kosher
Max. Operating Temp.
500 Degrees F
Sub-Category
Food Safe Lubricants
Specific Gravity
0.82
Lubricant NSF Rating
H1 Food Grade
Four-Ball Wear
0.5 mm
Environmentally Acceptable Lubricant
No
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-40 Degrees F
Product Type
Hydraulic Oil
SAE Viscosity Grade
80W
Zinc-Free
Yes

Description

Synthetic OilOil w/o PTFE (Lightweightt Oil), Container Type Plastic Bottle, Size 1 gal.SAE Grade 80W, Viscosity Index 145, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 350Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C) Continuous -40 Degrees F to 650 Degrees F (-40 Degrees C to 343 Degrees C) Intermittent, Flash Point (F) Greater Than 450 Degrees F, Pour Point (F) -40 Degrees F (max), Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.