Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE

  • Mfr # 60032

  • Zoro # G2272247


product price: $29.99
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
1 qt
Container Type
Bottle
Container Style
Bottle
ISO Viscosity Grade
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60032
Zoro #
G2272247
UPC #
082353600328
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Bottle
Container Style
Bottle
ISO Viscosity Grade
68
NSF Rating
H3
Base Oil
Mineral
SAE Grade
80W
Min. Operating Temp.
10 Degrees F
Lubricant NSF Rating
H3 Food Grade
Standards
Meets Former USDA H3 Guidelines, NSF H3
Pour Point
15 Degrees F
Viscosity Index
110
Flash Point
475 Degrees F
Application
Chopping Boards, Conveyors, Direct Food Equipment Lubricant, Enclosed Chains, Food grade chain Lubricant ¿ Meat Hook Lubricant, Food Mixers, General Light Oil Applications, Hooks, Trolleys and similar Equipment, Knife Lubricant, Meat Grinders, Meat Slicing Blades, Metal Protectant, Oil Feeder Applications, Release Agent for direct contact with Food, Rust Preventative, Suitable for protecting Knives and Surfaces from Corrosion, Textile Producers
Max. Operating Temp.
250 Degrees F
Color
Clear
Series
H-3 Lightweight Oil
Specific Gravity
0.858 - 0.872 at 77 Degrees F
Environmentally Acceptable Lubricant
No
Product Type
Hydraulic Oil
SAE Viscosity Grade
80W
Minimum Operating Temperature
10 Degrees F
Maximum Operating Temperature
450 Degrees F

Description

H3 Lightweight Oil,Bottle,1 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.