Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 qt Bottle, Hydraulic Oil, 118 ISO Viscosity, 85W SAE

  • Mfr # 51030

  • Zoro # G2272335


product price: $37.49
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
1 qt
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51030
Zoro #
G2272335
UPC #
082353510306
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
118
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
85W
Min. Operating Temp.
-45 Degrees F
Standards
Kosher
Series
Multi-Use Synthetic Oil
Specific Gravity
0.84
Max. Operating Temp.
450 Degrees F
Four-Ball Wear
0.47 mm
Viscosity Index
131
Lubricant NSF Rating
H1 Food Grade
Pour Point
-21 Degrees F
Timken OK Load
40 lb
Application
Centralized Lubricating Systems, Chains and Cables, Conveyors, Enclosed Industrial Gears, Food Processing Equipment, Gear Head Motors, Hinges, Nuts and Bolts, Machine Tools, Machine Ways, Paper Shredding Machines, Plain, Anti-Friction and Roller Bearings, Reciprocating Compressor Lubricant Additive, Straight, Helical, Bevel and Spiral Gears
Flash Point
428 Degrees F
Color
Clear
Product Type
Hydraulic Oil
Minimum Operating Temperature
-45 Degrees F
Environmentally Acceptable Lubricant
No
SAE Viscosity Grade
85W
Zinc-Free
Yes
Maximum Operating Temperature
450 Degrees F

Description

Multi-Purpose PTFE Oil ,Bottle,1 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.