4 oz Bottle, Hydraulic Oil, 118 ISO Viscosity, 85W SAE

  • Mfr # 51004

  • Zoro # G5124506


product price: $10.49
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
118
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51004
Zoro #
G5124506
UPC #
082353510047
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
118
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
85W
Min. Operating Temp.
-45 Degrees F
Max. Operating Temp.
450 Degrees F
Series
Multi-Use Synthetic Oil
Flash Point
428 Degrees F
Viscosity Index
131
Specific Gravity
0.84
Base
Synthetic
Timken OK Load
40 lb
Sub-Category
Food Safe Lubricants
Application
Centralized Lubricating Systems, Chains and Cables, Conveyors, Enclosed Industrial Gears, Food Processing Equipment, Gear Head Motors, Hinges, Nuts and Bolts, Machine Tools, Machine Ways, Paper Shredding Machines, Plain, Anti-Friction and Roller Bearings, Reciprocating Compressor Lubricant Additive, Straight, Helical, Bevel and Spiral Gears
Four-Ball Wear
0.47 mm
Standards
Kosher
Lubricant NSF Rating
H1 Food Grade
Pour Point
-21 Degrees F
Color
Clear
Environmentally Acceptable Lubricant
No
Product Type
Hydraulic Oil
Maximum Operating Temperature
450 Degrees F
SAE Viscosity Grade
85W
Minimum Operating Temperature
-45 Degrees F

Description

Super Lube Multi-Purpose Synthetic Oil is a premium synthetic oil with suspended Syncolon® particles that is used as a general-purpose lubricant for industrial machinery and equipment. Provides protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube Multi-Purpose Synthetic Oil with Syncolon® is safe to use on metal, plastic, wood, leather, painted surfaces and most rubbers. Super Lube Multi-Purpose Synthetic Oil with Syncolon® is a NSF registered Food Grade Lubricant, rated H1 for incidental food contact. Meets USDA 1998 (H1) guidelines.


  • FOR INDUSTRIAL MACHINERY & EQUIPMENT œ This is a premium synthetic oil with suspended Syncolon® particles, intended as a general-purpose lubricant for industrial machinery and equipment. Provides protection against friction, wear, rust and corrosion with stable viscosity.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • RUST AND CORROSION INHIBITOR œ Loosens rust and protects and inhibits rust and corrosion on metals.
  • VISCOSITY STABLE œ Synthetic oils maintain exceptional viscosity stability over a wide temperature range due to the inherent thermal stability and molecular uniformity of the base fluid, preventing significant viscosity changes that could compromise lubrication performance.
  • REDUCED DOWNTIME, INCREASED PRODUCTIVITY œ Machinery lasts longer, downtime is reduced and productivity is increased.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.