Zoro Homepage

4 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE

  • Mfr # 52004

  • Zoro # G2272326


product price: $11.49
/ea

Key Features

Container Size
4 oz
Container Type
Bottle
Container Style
Bottle
ISO Viscosity Grade
68
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52004
Zoro #
G2272326
UPC #
082353520046
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Hydraulic Oil
Container Type
Bottle
Container Style
Bottle
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
80W
Min. Operating Temp.
-40 Degrees F
Lubricant NSF Rating
H1 Food Grade
Four-Ball Wear
0.5 mm
Specific Gravity
0.82
Series
Synthetic Lightweight Oil
Max. Operating Temp.
500 Degrees F
Application
Air Line Lubricators, Bearings, Cables, Chains, Compressor, Grinder Arbor Bearings, High Speed Spindles, Horizontal Slideways, Hydraulic, Jig Bores and Tracer Mechanisms, Laboratory Equipment, Lathes, Light and Heavy-Duty Vacuum Pumps, Motors, Other Light Viscosity Oil Applications, Pumps, Ring Oiled Bearings, Sensitive Instruments, Textile Spindles, Thermal-Heat Transfer, Wick Feeds
Timken OK Load
25 lb
Viscosity Index
153
Color
Clear
Standards
Kosher
Flash Point
450 Degrees F
Pour Point
-87 Degrees F
Base
Synthetic
Environmentally Acceptable Lubricant
No
Maximum Operating Temperature
500 Degrees F
SAE Viscosity Grade
80W
Minimum Operating Temperature
-40 Degrees F
Zinc-Free
Yes
Product Type
Hydraulic Oil

Description

Synthetic Oil,ISO 68 Bottle,4 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.