Zoro Homepage

4 oz Bottle, Silicone Oil, 1,000 ISO Viscosity

  • Mfr # 56404

  • Zoro # G509579387


product price: $16.49
/ea

Key Features

Container Type
Bottle
NSF Rating
H1
Base Oil
Silicone
Pour Point
-49 Degrees F
Flash Point
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56404
Zoro #
G509579387
UPC #
082353564040
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Silicone Oil
Container Type
Bottle
ISO Viscosity Grade
1,000
NSF Rating
H1
Base Oil
Silicone
Pour Point
-49 Degrees F
Flash Point
572 Degrees F
Application
Flow Control, Food Processing Chutes, Bins, Walls and Tables, Gauges and Devices, Heat Transfer, Instruments, Laboratory and Bath Fluid, Motion Control Technologies, Temperature Control
Color
Clear
Standards
Kosher
Series
Silicone Oil
Specific Gravity
0.97
SAE Viscosity Grade
250
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-58 Degrees F
Environmentally Acceptable Lubricant
No
Zinc-Free
Yes

Description

Silicone Oil, 1000 cst, 4 oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.