5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, 75W SAE

  • Mfr # 74050

  • Zoro # G2272256


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74050
Zoro #
G2272256
UPC #
082353740505
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
22
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
75W
Min. Operating Temp.
-85 Degrees F
Max. Operating Temp.
392 Degrees F
Flash Point
392 Degrees F
Lubricant NSF Rating
H1 Food Grade
Series
Low Temperature Synthetic Oil
Color
Clear
Standards
Meets Former USDA H1 Guidelines, NSF H1
Viscosity Index
145
Pour Point
-49 Degrees F
Specific Gravity
0.84 at 60 Degrees F
Application
Areas of extreme cold requiring a thin oil, such as Marine, Construction, Mining and Oil Industries, Chains and Locks, Extreme Low Temperature Circulating Systems, Freezers and Refrigeration Units, Low Temperature Bearing Oil, Low Torque Requirements, Oxidation and Corrosion protection for Outdoor Equipment, Pumps
Minimum Operating Temperature
-85 Degrees F
Maximum Operating Temperature
392 Degrees F
Product Type
Hydraulic Oil
SAE Viscosity Grade
75W
Zinc-Free
Yes
Environmentally Acceptable Lubricant
No

Description

Hydraulic Low Temperature Oil,Pail,5 gal

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.