5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE

  • Mfr # 52050

  • Zoro # G5124585


product price: $681.49
/ea
Free Shipping & Returns

Key Features

Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52050
Zoro #
G5124585
UPC #
082353520503
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
80W
Min. Operating Temp.
-40 Degrees F
Series
Synthetic Lightweight Oil
Max. Operating Temp.
500 Degrees F
Application
Air Line Lubricators, Bearings, Cables, Chains, Compressor, Grinder Arbor Bearings, High Speed Spindles, Horizontal Slideways, Hydraulic, Jig Bores and Tracer Mechanisms, Laboratory Equipment, Lathes, Light and Heavy-Duty Vacuum Pumps, Motors, Other Light Viscosity Oil Applications, Pumps, Ring Oiled Bearings, Sensitive Instruments, Textile Spindles, Thermal-Heat Transfer, Wick Feeds
Four-Ball Wear
0.5 mm
Standards
Kosher
Timken OK Load
25 lb
Specific Gravity
0.82
Flash Point
450 Degrees F
Sub-Category
Food Safe Lubricants
Color
Clear
Viscosity Index
153
Pour Point
-87 Degrees F
Lubricant NSF Rating
H1 Food Grade
Base
Synthetic
Environmentally Acceptable Lubricant
No
Maximum Operating Temperature
500 Degrees F
SAE Viscosity Grade
80W
Zinc-Free
Yes
Product Type
Hydraulic Oil
Minimum Operating Temperature
-40 Degrees F

Description

Synthetic OilOil w/o PTFE (Lightweightt Oil), Container Type Plastic Pail, Size 5 gal.SAE Grade 80W, Viscosity Index 145, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 350Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C) Continuous -40 Degrees F to 650 Degrees F (-40 Degrees C to 343 Degrees C) Intermittent, Flash Point (F) Greater Than 450 Degrees F, Pour Point (F) -40 Degrees F (max), Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.