5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE

  • Mfr # 60050

  • Zoro # G2272229


product price: $679.49
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60050
Zoro #
G2272229
UPC #
082353600502
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
H3
Base Oil
Mineral
SAE Grade
80W
Min. Operating Temp.
10 Degrees F
Viscosity Index
110
Application
Chopping Boards, Conveyors, Direct Food Equipment Lubricant, Enclosed Chains, Food grade chain lubricant ¿ Meat hook lubricant, Food Mixers, General Light Oil Applications, Hooks, trolleys and similar equipment, Knife Lubricant, Meat Grinders, Meat Slicing Blades, Metal protectant, Oil Feeder Applications, Release Agent for direct contact with Food, Rust Preventative, Suitable for protecting Knives and Surfaces from Corrosion, Textile Producers
Specific Gravity
0.858 - 0.872 at 77 Degrees F
Series
H-3 Lightweight Oil
Color
Clear
Max. Operating Temp.
250 Degrees F
Standards
Meets Former USDA H3 Guidelines, NSF H3
Lubricant NSF Rating
H3 Food Grade
Flash Point
475 Degrees F
Pour Point
15 Degrees F
SAE Viscosity Grade
80W
Environmentally Acceptable Lubricant
No
Product Type
Hydraulic Oil
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
10 Degrees F

Description

H3 Lightweight Oil,Bottle,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.