Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 80W SAE

  • Mfr # 52550

  • Zoro # G9877752


product price: $7,070.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Container Size
55 gal
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
68
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52550
Zoro #
G9877752
UPC #
082353525508
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
80W
Min. Operating Temp.
-40 Degrees F
Sub-Category
Food Safe Lubricants
Viscosity Index
153
Max. Operating Temp.
500 Degrees F
Series
Oil w/o PTFE (Lightweightt Oil)
Flash Point
450 Degrees F
Base
Synthetic
Four-Ball Wear
0.5 mm
Application
Air Line Lubricators, Bearings, Cables, Chains, Compressor, Grinder Arbor Bearings, High Speed Spindles, Horizontal Slideways, Hydraulic, Jig Bores and Tracer Mechanisms, Laboratory Equipment, Lathes, Light and Heavy-Duty Vacuum Pumps, Motors, Other Light Viscosity Oil Applications, Pumps, Ring Oiled Bearings, Sensitive Instruments, Textile Spindles, Thermal-Heat Transfer, Wick Feeds
Pour Point
-66 Degrees F
Color
Clear
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
25 lb
Specific Gravity
0.82
Standards
Kosher
Zinc-Free
Yes
Maximum Operating Temperature
500 Degrees F
SAE Viscosity Grade
80W
Product Type
Hydraulic Oil
Minimum Operating Temperature
-40 Degrees F
Environmentally Acceptable Lubricant
No

Description

Synthetic OilOil w/o PTFE (Lightweightt Oil), Container Type Steel Drum, Size 55 gal.SAE Grade 80W, Viscosity Index 145, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 350Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C) Continuous -40 Degrees F to 650 Degrees F (-40 Degrees C to 343 Degrees C) Intermittent, Flash Point (F) Greater Than 450 Degrees F, Pour Point (F) -40 Degrees F (max), Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.