55 gal Gear Oil Drum 220 ISO Viscosity, 90 SAE, Clear
Mfr # 54255
Zoro # G9816231
product price: $7,921.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
SAE Grade
90
Container Size
55 gal
ISO Viscosity Grade
220
Base Oil
Synthetic
Base
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54255
Zoro #
G9816231
UPC #
082353542550
Country of Origin
United States
Dimensions
Container Size
55 gal
Description
Gear Oil, ISO Viscosity Grade 220, SAE Grade 90, Base Oil Synthetic, Container Size 55 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 150, Pour Point -34 Degrees C, Container Type Drum, Color Clear, Timken OK Load Not Specified, Standards NSF H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.