5 gal Pail, Silicone Oil, 1,000 ISO Viscosity
Mfr # 56405
Zoro # G909579383
product price: $1,358.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
NSF Rating
H1
Base Oil
Silicone
Color
Clear
Standards
Kosher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56405
Zoro #
G909579383
UPC #
082353564057
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Silicone Oil
Container Type
Pail
ISO Viscosity Grade
1,000
NSF Rating
H1
Base Oil
Silicone
Color
Clear
Standards
Kosher
Series
Silicone Oil
Flash Point
572 Degrees F
Specific Gravity
0.97
Application
Flow Control, Food Processing Chutes, Bins, Walls and Tables, Gauges and Devices, Heat Transfer, Instruments, Laboratory and Bath Fluid, Motion Control Technologies, Temperature Control
Pour Point
-49 Degrees F
Environmentally Acceptable Lubricant
No
Maximum Operating Temperature
392 Degrees F
SAE Viscosity Grade
250
Minimum Operating Temperature
-58 Degrees F
Zinc-Free
Yes
Description
Silicone Oil, 1000 cst, 5 gal Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.