Shop SUPER LUBE

Synthetic Hydraulic Oil, SAE 85W, 55 gal

  • Mfr # 51550
  • Zoro # G9877761

product price: 
$
6,894.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51550
Zoro #
G9877761
UPC #
082353515509
Country of Origin
United States
Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
100
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
85W
Min. Operating Temp.
-45 Degrees F
Specific Gravity
0.84
Color
Clear
Pour Point
-21 Degrees F
Four-Ball Wear
0.47 mm
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
40 lb
Application
Centralized Lubricating Systems, Chains and Cables, Conveyors, Enclosed Industrial Gears, Food Processing Equipment, Gear Head Motors, Hinges, Nuts and Bolts, Machine Tools, Machine Ways, Paper Shredding Machines, Plain, Anti-Friction and Roller Bearings, Reciprocating Compressor Lubricant Additive, Straight, Helical, Bevel and Spiral Gears
Max. Operating Temp.
450 Degrees F
Standards
Kosher
Base
Synthetic
Series
Oil with Syncolon(R) (PTFE)
Sub-Category
Food Safe Lubricants
Viscosity Index
131
Flash Point
428 Degrees F
Environmentally Acceptable Lubricant
No
SAE Viscosity Grade
85W
Minimum Operating Temperature
-45 Degrees F
Maximum Operating Temperature
450 Degrees F
Product Type
Hydraulic Oil
Wire Color
Clear

Dimensions

Container Size
55 gal

Description

Synthetic OilOil with Syncolon(r) (PTFE), Container Type Steel Drum, Size 55 gal.SAE Grade 85W, Viscosity Index 145, ISO Viscosity Grade 150, Viscosity (SUS @ 100 F) 381.5Temp. Range -45 Degrees F to 450 Degrees F (-43 Degrees C to 232 Degrees C) Continuous -50 Degrees F to 500 Degrees F (-45 Degrees C to 260 Degrees C) Intermittent, Flash Point (F) Greater Than 428 Degrees F, Pour Point (F) -30 Degrees F (max), Food Grade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.