Zoro Homepage

0.24 oz Tube, Hydraulic Oil, 118 ISO Viscosity, 85W SAE

  • Mfr # 51010

  • Zoro # G5124691


product price: $7.39
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Tube
Container Style
Tube
ISO Viscosity Grade
118
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51010
Zoro #
G5124691
UPC #
082353510108
Country of Origin
United States

Dimensions

Container Size
0.24 oz

Description

Super Lube Multi-Purpose Synthetic Oil is a premium synthetic oil with suspended Syncolon® particles that is used as a general-purpose lubricant for industrial machinery and equipment. Provides protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube Multi-Purpose Synthetic Oil with Syncolon® is safe to use on metal, plastic, wood, leather, painted surfaces and most rubbers. Super Lube Multi-Purpose Synthetic Oil with Syncolon® is a NSF registered Food Grade Lubricant, rated H1 for incidental food contact. Meets USDA 1998 (H1) guidelines.


  • FOR INDUSTRIAL MACHINERY & EQUIPMENT œ This is a premium synthetic oil with suspended Syncolon® particles, intended as a general-purpose lubricant for industrial machinery and equipment. Provides protection against friction, wear, rust and corrosion with stable viscosity.
  • NSF CERTIFIED FOOD GRADE & CLEAN œ This product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
  • RUST AND CORROSION INHIBITOR œ Loosens rust and protects and inhibits rust and corrosion on metals.
  • VISCOSITY STABLE œ Synthetic oils maintain exceptional viscosity stability over a wide temperature range due to the inherent thermal stability and molecular uniformity of the base fluid, preventing significant viscosity changes that could compromise lubrication performance.
  • REDUCED DOWNTIME, INCREASED PRODUCTIVITY œ Machinery lasts longer, downtime is reduced and productivity is increased.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.