Industrial Marker, Medium Tip, Green Color Family, Ink (Discontinued)
- Mfr # 04042-Green
- Zoro # G4405484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04042-Green
Zoro #
G4405484
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Color
Green
Item
Industrial Marker
Tip Material
Fiber
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Marker Type
Permanent
Max. Temp.
150 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees to 150 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Greens
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Marking Tool Product Group
Industrial Markers
Features
Non-Slip Rubber Grip, Markings Come Off Completely "In The Tank"
Min. Temp.
-50 Degrees F
Base Material
Water
Standards
OSHA, ASTM D-4236
Marking Tool Tip Shape
Bullet
Actuation Type
Pump
Description
Industrial Marker, Actuation Type Pump, Standards OSHA, ASTM D-4236, Tip Material Fiber, Tip Size Medium, Features Non-Slip Rubber Grip, Markings Come Off Completely inIn The Tank in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.