Zoro Homepage
This item is Discontinued.
Super Met-Al Marker Paint Marker, Micro Tip, Silver Color Family, Paint 1296-3012

Paint Marker, Micro Tip, Silver Color Family, Paint (Discontinued)

  • Mfr # 1296-3012
  • Zoro # G0129114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1296-3012
Zoro #
G0129114
UPC #
077223050112
Country of Origin
United States

Dimensions

Tip Size
3/64"
Marking Tool Tip Size Group
Micro

Details

Color
Silver
Item
Paint Marker
Marker Type
Permanent
Max. Temp.
150 Degrees F
Temp. Range
-50 to 150 Degrees F
Tip Style
Fine Line
Marking Tool Color Family
Silvers
Marking Tool Surface Material
Glass, Metal, Plastic, Rubber, Wood
Marking Tool Base Material
Paint
Standards
OSHA, ASTM D-4236
Series
Super Met-al(R)
Min. Temp.
-50 Degrees F
Marking Tool Product Group
Paint Markers
Marking Tool Tip Shape
Bullet

Description

Paint Marker, Series Super Met-al(R), Tip Size 3/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.