SuperMulti Skirt Clip, PVC, PK250

  • Mfr # SMC

  • Zoro # G5055827


product price: $140.99
/pk 250, $0.56/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Width
1 in
Thickness
1 in to 2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC
Zoro #
G5055827
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Thickness
1 in to 2 in
Overall Width
1 in
Maximum Compatible Table Thickness
2 in

Details

Color
Clear
Material
Plastic
Item
Super Multi Skirting Clips with Hook-and-Loop
Product Type
Table Skirt Clip

Description

Super Multi Skirting Clips with Hook-and-Loop, Product Type Table Skirt Clip, Color Clear, Material Plastic, Maximum Compatible Table Thickness 2 in, Overall Width 1 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.