Table Cloth Clip, Rigid PVC, PK250
Mfr # SMCTCC
Zoro # G5055845
product price: $97.39
/pk 250, $0.39/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
1 in
Thickness
2 in
Material
Rigid PVC
Product Type
Table Cloth Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMCTCC
Zoro #
G5055845
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Thickness
2 in
Overall Width
1 in
Maximum Compatible Table Thickness
2 in
Details
Color
Clear
Item
Table Cloth Clips
Material
Rigid PVC
Product Type
Table Cloth Clip
Description
Table Cloth Clips, Product Type Table Cloth Clip, Color Clear, Material Resin, Maximum Compatible Table Thickness 2 in, Overall Width 1 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.