Zoro Homepage

Matting, 3/8 in thick, Autumn

  • Mfr # SN13AU

  • Zoro # G1983162


product price: $4.59
/ea
Sold in multiples of 2 for $9.18
Item requires special delivery charges. A $2.50 per item surcharge will be applied.

Key Features

Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN13AU
Zoro #
G1983162
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
13 ft 2 in x 101 ft 8 in
Thickness
3/8 in

Details

Item
Matting
Color
Autumn

Description

Mattng,52 Roll 13ft.,2 In.x101ft.,8 In.Autumn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.