Mattng, 52 Mat 5 ft.x10 ft., Crimson F
- Mfr # SN510CR
- Zoro # G1978472
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SN510CR
- Zoro #
- G1978472
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Size
- 5 ft x 10 ft
Details
- Item
- Matting
- Color
- Crimson
Description
Mattng,52 Mat 5 ft.x10 ft.,Crimson F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.