Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattng, 52 Roll 13 ft., 2"x101 ft., 8"Steel

  • Mfr # SN13SB

  • Zoro # G1981586


product price: $4.59
/ea
Sold in multiples of 2 for $9.18
Item requires special delivery charges. A $2.50 per item surcharge will be applied.

Key Features

Size
13 ft 2 in x 101 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN13SB
Zoro #
G1981586
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
13 ft 2 in x 101 ft 8 in

Details

Item
Matting
Color
Steel Blue

Description

Mattng,52 Roll 13 ft.,2 In.x101 ft.,8 In.Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.