Shop SUPER PASS
See all product information
Create Account
Super Pass, Alert System, Motion, 10 Ft
- Mfr # SP3-M-A
- Zoro # G7306558
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Alarm
Audible and Visual
Sound Level
95 dB
Features
Motion Sensored Alarm, Manual Alarm, Audible Tone Sweeps Through Range of 500 to 4000 Hz
Depth
2 1/2 in
Operating Time
10 to 12 hr in Alarm Mode, 200 hr in Detection Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP3-M-A
- Zoro #
- G7306558
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Personal Alert
- Alarm
- Audible and Visual
- Sound Level
- 95 dB
- Features
- Motion Sensored Alarm, Manual Alarm, Audible Tone Sweeps Through Range of 500 to 4000 Hz
- Operating Time
- 10 to 12 hr in Alarm Mode, 200 hr in Detection Mode
- Material
- Plastic, Silicone (Cover)
- Includes
- (4) AA Batteries
- Standards
- NFPA 1982 (2007 Edition), Intrinsically safe Class I Groups C and D, Class II Groups E, F and G, Division I Hazardous Locations (ANSI/UL 913)
Dimensions
- Depth
- 2 1/2 in
- Height
- 4 9/16 in
- Width
- 3 in
Description
Personal Alert, Alarm Audible and Visual, Sound Level 95 dB, Height 4 9/16 in, Width 3 in, Depth 2 1/2 in, Material Plastic, Silicone (Cover), Operating Time 10 to 12 hr in Alarm Mode, 200 hr in Detection Mode, Standards NFPA 1982 (2007 Edition), Intrinsically safe Class I Groups C and D, Class II Groups E, F and G, Division I Hazardous Locations (ANSI/UL 913), Features Motion Sensored Alarm, Manual Alarm, Audible Tone Sweeps Through Range of 500 to 4000 Hz, Includes (4) AA Batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.