This item is Discontinued.

Super Power Supply Super Power Supply 010-SPS-07355 DC Laptop Car Adapter Charger Cord with USB charging port - Toshiba Satellite 010-SPS-07355

This item is Discontinued.

Super Power Supply

Super Power Supply 010-SPS-07355 DC Laptop Car Adapter Charger Cord with USB charging port - Toshiba Satellite (Discontinued)

Mfr # 010-SPS-07355
Zoro # G703929391
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010-SPS-07355
Zoro #
G703929391
UPC #
-
Country of Origin
China

Description

Adapters are tested and designed to meet the power needs of your device. This adapter converts Cigarette Lighter power into the DC power required by your device. This supply allows you to operate your device or charge its battery from electrical power outlets. Adapters are a portable power source for when you are on the go. This adapter has been validated and tested to ensure it will work with your device.

Features
  • Output: 19V 3.42A 65W.
  • Power laptop and charge battery from 12V DC outlets (car / air / boat)
  • Fits for Toshiba Satellite A105-s101 A105-s1712 A110 A135-s2386 A135-s4666 A135-s4677 A135-s7403 A205-s4577 A505-s6005 A665-s5170 C645 C655 C655-s5082 L455-s5008 M505-s4940 ; L755-s5103 L755-s5107 L755-s5152 L755-s5166 L755-s5168 L755-s5169 L755-s5173 L755-s5308 L755-s5311 L755-s5350 ; 65 Watt Netbook Notebook Battery Plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.