Shop SUPER-PRO
Create Account
PA120 SPG 4 oz 120 sq ft. Replacement Filter Cartridge for Star-Clear Plus C1200
Mfr # PA120 SPG
Zoro # G904009472
product price:Â $115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA120 SPG
- Zoro #
- G904009472
- UPC #
- 690164228831
- Country of Origin
- China
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Replacement filter cartridge for star-clear plus c1200
- High quality
- Easy to install and use
- Length: 23.25"
- Size: 120 sq ft.
- Material Weight: 4 oz
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.