This item is Discontinued.

Super-Pro PA90 SPG 4 oz 90 sq ft. Replacement Filter Cartridge for Star Clear Plus C900 Sta-Rite PXC-95 Open with Molded Gasket PA90 SPG

PA90 SPG 4 oz 90 sq ft. Replacement Filter Cartridge for Star Clear Plus C900 Sta-Rite PXC-95 Open with Molded Gasket (Discontinued)

  • Mfr # PA90 SPG
  • Zoro # G204050662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA90 SPG
Zoro #
G204050662
UPC #
690164229012
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • Replacement filter cartridge for star clear plus c900 sta-rite pxc-95 open with molded gasket
  • High quality
  • Easy to install and use
Specifications
  • Length: 17.37"
  • Size: 90 sq ft.
  • Material Weight: 4 oz
  • Weight: 4.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.