Super-Pro PAP100 SPG 4 oz 100 sq ft. 23.62 in. SPG Replacement Filter Cartridge for Predator 100 - Pentair Clean & Clear 100

  • Mfr # PAP100 SPG

  • Zoro # G204050600


product price:  $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP100 SPG
Zoro #
G204050600
UPC #
690164228664
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • Spg replacement filter cartridge for predator 100 - pentair clean & clear 100
  • High quality
Specifications
  • Media: 100 sq ft.
  • Media Weight: 4 oz
  • Size: 23.62 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.