Zoro Homepage

8 in. 7X-1X Nickel Extends 24 in. Mirror

  • Mfr # SU12941

  • Zoro # G703901267


product price: $72.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU12941
Zoro #
G703901267
UPC #
657248138356
Country of Origin
China

Description

  • 7X to 1X magnification.
  • 8" Diameter mirror.
  • Matte nickel finish.
  • Extends 20" from the wall.
  • Mounting hardware included.
  • Dimensions: 9" x 5" x 16".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.